Endress Hauser Flowphant DTT31 Series Mass Flow Rate Flow Switch for Liquid DTT31-A1A111AE2BAA 0.03m/s Min. 3m/s Max. 1pc

Rp18.869.889 Rp16.999.900

Spesifikasi Produk

Model Number DTT31-A1A111AE2BAA
Unit 1pc
Measuring Principle Thermal
Medium Temperature Range (°C) -20 to +85; CIP able to 130
Degree of Protection IP66
Output 1 x PNP switchable output + 1 x 4 to 20mA analog output
Measuring/Application Task Liquids
Product Headline Flow switch for liquid applications, intelligent / programmable; insertion style
Nominal Diameter Range DN 25 to 1000 (1 to 40inch)
Maximum Measuring Error (%) 2 - 10 (per measurement range)
Maximum Process Pressure (bar) 100
Maximum Process Pressure (psi) 1740
Media Temperature Range (°F) -4 to +185; CIP able to 266
Display/Operation LED LCD-Display
Berat (Kg) 1.7
Tanggal Produk Terdaftar 13 June 2025
Terakhir Diperbaharui 16 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flowphant T DTT31
Flow switch
DTT31-A1A111AE2BAA
Safe monitoring of flow rates and temperature in industrial processes. Compact and cost-saving
Feature
Practically no pressure loss
Configuration software FieldCare for quick configuration and reliable storage of device settings
Optional: second switch output or 4 to 20 mA analog output for temperature monitoring or for outputting the flow as a percentage
Function check and process information onsite thanks to digital display at device
Top housing section which can be rotated 310° and rotatable display make it possible to read the measured values in all orientations
Marine approval
Use
Field of application
The switch is designed for the safe measurement, display and monitoring of relative mass flow rates of liquid media with practically no pressure loss. It can be selected between one or two switch outputs as well as one switch output and one standardized analog output for flow rates or temperature values. Typical applications are: Monitoring cooling water circulation processes or lubrication systems of pumps and heat exchangers or leak monitoring in process lines.
Flow switch for monitoring and displaying relative mass flow rates of liquid media in the range from 0.03 to 3 m/s (0.1 to 9.84 ft/s). Flowphant T DTT31 − with thread connections or coupling.
Application examples:
Monitoring cooling water circulation systems of pumps, turbines, compressors and heat exchangers
Leak monitoring in process lines
Monitoring pump functionality
Monitoring lubrication systems
Filter monitoring in the beverage industry

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan