Tombow Glue Tape PN-IP 1pc

#Nomor SKU S046830777
Wishlist
Rp72.039 Rp64.900

Spesifikasi Produk

Model Number PN-IP
Unit 1pc
Tape Width (mm) 8.4
Tape Length (m) 16
Main Unit Dimensions (mm) 46x24x89
Eco Mark Certification Number 16 112 036
M Code 24119838
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 June 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with "power tape" that provides strong adhesion from the moment it is applied. In addition, the newly developed "Pita System" always sends the glue to the tip, so you can glue exactly where you want it. It firmly adheres to thick envelopes, so you can rest assured that important documents are safe! This tape glue is ideal for attaching envelopes in the office. With 1.5 times the thickness of the glue, the adhesive strength is about 20% higher! (Compared to the manufacturer's conventional product) It can quickly and firmly adhere thick paper.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan