King Jim Boogie Board BB-12-W White 1pc
Rp998.889 Rp899.900
Spesifikasi Produk
| Model Number | BB-12-W |
|---|---|
| Unit | 1pc |
| Color | White |
| Length (mm) | 86 |
| Width (mm) | 86 |
| Thickness (mm) | 5.5 |
| Power Source | Coin-type lithium battery (CR2016) x 1 (included) |
| Screen Size (inch) | 3.9 |
| Screen Size (mm) | 75x64 |
| Body Material | ABS resin |
| Content Set | Stylus pen ; Magnetic sticker ; Instruction manual |
| Number of Erasures | Approximately 30000 times |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 28 May 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Feature
- A sticky note-sized electronic memo pad that you can write on over and over and erase immediately. - It is light and thin and can be attached with a magnet, so it can be easily used like a sticky note.
- Can be attached to metal surfaces using magnets.
- The included magnetic sticker can be attached to places where magnets cannot be attached.
Use
- For notes in the office, desk, or on the go. - Put it on your refrigerator, etc. to share information with your family.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan