Dell PowerEdge R760xs Rack Server 2x64GB RDIMM 1unit

#Nomor SKU S046250025
Wishlist
Rp244.199.889 Rp219.999.900

Spesifikasi Produk

Unit 1unit
Processor 2 x Intel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-4400
Memory 2x64GB RDIMM, 4800MT/s Dual Rank
Chassis (inch) 3.5 Chassis with up to 12 Hard Drives (SAS/SATA) PERC11
RAID Controller PERC H755 Adapter, Low Profile
Berat (Kg) 8.0
Tanggal Produk Terdaftar 29 April 2025
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2xIntel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-4400
2x64GB RDIMM, 4800MT/s Dual Rank
6x4TB NLSAS 12Gbps 7.2K 512n 3.5in Hot plug
3.5" Chassis with up to 12 Hard Drives (SAS/SATA) PERC11
Mouse
Keyboard
PERC H755 Adapter, Low Profile
Standard Heatsink
Dual, Hot-plug, Power Supply Redundant (1+1), 1100W, Mixed Mode, NAF
OpenManage Enterprise Advanced
No Monitor
2 x Power Cord - C13, 1.9M, 250V, 10A (Indonesia, Laos, Vietnam)
Trusted Platform Module 2.0 V3
2 x Jumper Cord - C13/C14, 4M, 250V, 10A (US, EU, TW, APCC countries except ANZ)
Broadcom 57414 Dual Port 10/25GbE SFP28 Adapter, PCIe Low Profile, V2
PowerEdge R760xs Motherboard with Broadcom 5720 Dual Port 1Gb On-Board LOM
Broadcom 5720 Quad Port 1GbE BASE-T Adapter, OCP NIC 3.0
No Operating System
No Systems Documentation, No OpenManage DVD Kit
Channel ProSupport and Next Business Day Onsite Service Initial, 36 Month
ReadyRails Sliding Rails Without Cable Management Arm
iDRAC9, Enterprise 16G
Feature
Buy the performance and flexibility you need
The new Dell PowerEdge R760xs is a 2U, two-socket rack server. Buy the best fit in scalable performance and large storage capability with this purpose-built 2U system. Focused on delivering the latest technology to power the most popular applications and workloads used by businesses today, including virtual desktop infrastructure (VDI), virtual machines (VMs), and software-defined storage (SDS). All delivered in a thoughtfully crafted platform that will provide balanced compute that fits in your current infrastructure.

Easily configurable
- Add up to two 5th generation Intel® Xeon® Scalable processors with up to 28 cores and 4th generation Intel® Xeon® Scalable processors with up to 32 cores per socket for faster performance
- Accelerate in-memory workloads with up to 16 DDR5 RDIMMS up to 5200 MT/sec
- Improve data throughput and reduce latency with support up to 8 I/O device (up to available 6 PCIe slots, 1 OCP 3.0 networking slot, and 1 dedicated PERC slot)
- Storage options include up to 12x 3.5” HDDs/SSDs, or up to 16x 2.5” HDD/SSDs, plus up to 8x NVMe drives

A breeze to cool
- Thoughtfully designed to fit in your current air-cooled infrastructure
- Alleviate the worry about expensive liquid cooling retrofitting to your data center
- Synchronize your workload needs with a tailored performance configuration that is air cooled
- Minimize the carbon footprint of your data center by better matching the system power consumption with anticipated workload requirements
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan