Wulian Smart PIR Motion Detector WL-ZSPWBPW-PI11-01 1pc
Rp898.989 Rp809.900
Spesifikasi Produk
| Model Number | WL-ZSPWBPW-PI11-01 |
|---|---|
| Unit | 1pc |
| Panel Size (mm) | 64x38 |
| Color | White |
| Material | PC |
| Working Temperature (°C) | -10 to +45 |
| Working Humidity (%RH) | 95 (noncondensing) |
| Installation Method | Base-Fixed |
| Storage Temperature (°C) | -20 to +60 |
| Flame Retardant Rating | UL94 V-2 |
| Installation Height Range (m) | 2.3-4 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 25 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
- Support IEEE 802.15.4 (ZigBee/HA1.2) communication method.- Support remote monitoring and control.
- When in "Defense" state, send alarms at the first time when detecting mobile objects approaching the defending area; Link with other related security devices for multi-defense.
- Alarm through wireless transmission; Rapid, anti-interference and low false alarm rate.
- Compensate sensitivity for environment and temperature change.
- Free adjustment of detecting angle; Wide detecting range and convenient and simple for adjusting.
- Exquisite in design, fit to all decoration styles.
- Shell adopts high impact resistance and high temperature resistant material, strong and durable.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Wulian%20Smart%20PIR%20Motion%20Detector/Wulian%20Smart%20PIR%20Motion%20Detector%20WL-ZSPWBPW-PI11-01%201pc/m2S045823794-1.jpg)