tlight LED Seamless Light TLSML300NA30F 1pc
Rp1.109.889 Rp999.900
Spesifikasi Produk
| Model Number | TLSML300NA30F |
|---|---|
| Unit | 1pc |
| Body Color | White |
| Brightness (Lm) | 563 |
| Color Temperature (K) | 3000 |
| Height (mm) | 34.5 |
| Length (mm) | 300 |
| Light source color | Warm White |
| Material | Body = A6063, Cover = PC |
| Power Consumption (W/V) | 5.5/100 |
| Power Input (V) | AC100 to 200 |
| Set Content | Direct connection parts x 1, end cap x 1, mounting clip x 2, dish tapping screw x 2 |
| Width (mm) | 25 |
| M Code | 74127945 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 01 March 2025 |
| Terakhir Diperbaharui | 04 March 2026 |
Informasi Produk
Warning
- Use within the input voltage range. - Do not use in places affected by direct sunlight, salt damage, or corrosive gas.
- Do not get it wet.
- When connecting products, install an end cap on the end product.
- Please use two mounting clips for one product.
- If it is mounted vertically on the wall, it may cause the equipment to fall or be damaged.
- Make sure to insert the product to the product as far as it will go.
Use
For indirect lighting and under-shelf lighting to replace T5 tubesKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan