Philips Solar Deck BWC025 LED/730 T4 1unit
Rp266.289 Rp239.900
Spesifikasi Produk
| Model Number | BWC025 LED/730 T4 |
|---|---|
| Unit | 1unit |
| Battery Charging & Discharging Cycles | 500 |
| Luminous Flux (Lm) | 7 |
| Correlated Color Temperature (Kelvin) | 3000 |
| Color Rendering Index (CRI) | 70 |
| Optical Cover Type | PS |
| Battery Type | LiFePO4 |
| Battery Capacity (AH) | 0.5 |
| Battery Voltage (V) | 3.2 |
| Panel Type | Poly crystalline |
| Housing Color | Black |
| Panel Peak Wattage (W) | 0.25 |
| Ambient Temperature Range (°C) | 0 to 45 |
| Dimmable | No |
| Configurability | Not configurable |
| Dimension (HxWxD) (mm) | 52x90x120 |
| Material | Acrylonitrile-butadiene-styrene |
| Ingress protection code | IP54 [Dust accumulation-protected, splash-proof] |
| Solar Dimming Profile | Pre-configured |
| Grid Connection Type | Off grid |
| Battery Location | In built |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 21 January 2025 |
| Terakhir Diperbaharui | 17 March 2026 |
Informasi Produk
Description
Smart aesthetics, unique look and feel, easy to install do-it-yourself range of decorative solar products. Compact shape and replaceable batteries make this range user friendly. Completely offgrid, solar operated, safe to use range. Come with flexible mounting arrangement which makes it possible to re-install product in other areas to decorate the space.
Warning
Solar products to be installed in a place which receives good solar irradiance. Avoid shades from buildings, trees and other object to ensure proper charging.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan