Philips Motion Sensor PIR WIFI with Batteries 1unit

#Nomor SKU S045213267
Wishlist
Rp454.989 Rp409.900

Spesifikasi Produk

Unit 1unit
Housing Color White
Housing Material Plastic
Battery Type LR6 (AA)
Ingress protection code IP20
Protection Class Class III
Input Voltage (V) 3
Berat (Kg) 0.1
Tanggal Produk Terdaftar 21 January 2025
Terakhir Diperbaharui 17 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.
Feature
Easy installation
Battery-powered, no mains wire required. Quick and easy mounting with screws on the ceiling / wall or place on desk.

Whole room control. Triggers all lights in a room
The sensor is attached to a single room and triggers all lights in that room. You can move the sensor in the app if you want it to trigger lights in another room instead.

Works even without Wi-Fi (after pairing)
The sensor communicates directly to the WiZ lights. It works even when your Wi-Fi is down.

Automate your lights. Works with Connected by WiZ products
You can set the lights to turn on / off or change light mode according to motion detection. It works with all Connected by WiZ products.

Flexible setting
Set the lights to turn on a certain brightness or a specific mode such as nightlight, daylight. You can configure what happens when motion is no longer detected, and after how long.

Trigger different light modes
By setting Rhythms for the room in the WiZ app, you can make your sensor trigger different light modes at different times of the day.

3 meter wide range motion detection
The detection range is as wide as 3 meters with a beam angle of 120 degree.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan