Airtac Single Acting Mini Cylinder Alumunium Barrel MSBL Series MSBL 20x300 SCA 1pc

#Nomor SKU S044955731
Wishlist
Rp676.989 Rp609.900

Spesifikasi Produk

Model Number MSBL 20x300 SCA
Unit 1pc
Bore Size (mm) 20
Stroke (mm) 300
Magnet With Magnet
Back Cover CA (Pivot Type)
Acting Type Singlr acting
Fluid Air (to be filtered by 40 μm filter element)
Operating Pressure (MPa) 0.2-1
Proof Pressure (MPa) 1.5
Temperature (°C) -20-70
Speed Range (m/s) 50-800
Stroke Tolerance 0~150 (+1.0); >150 (+1.5)
Cushion Type MBLC, MBLCD, MBLCJ: Adjustable cushion; Others: Bumper
Port Size (inch) 1/8
Thread Type PT
Berat (Kg) 1.1
Tanggal Produk Terdaftar 27 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Riveted structure is adopted to connect front and bak cover and cylinder tube to make it credibility.
Piston adopts heterogeneous two-way seal structure.
It has compact size and has the function of grease reservation.
There are several modes of back cover, which makes the installation of cylinder more convenient.
There are cylinders and mounting accessories with several specifications for your choice.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan