TTArtisan Camera Lens for Sony E Mount 25mm F2 1unit

Rp1.065.489 Rp959.900

Spesifikasi Produk

Unit 1unit
Closest Focusing Distance (m) 0.25
Color Black
Focal Length (mm) 25
Frame Type APS-C
Maximum Aperture f2
Minimum Aperture f16
Berat (Kg) 1.1
Tanggal Produk Terdaftar 18 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free to carry, multi subject gear
The equivalence of a full frame is about 37.5mm, which is close to the natural field of human eyesight, and meets the shooting needs of various subjects from daily photography to visual art creation. The compact design improves portability, making it convenient for photographers to take it with them from time to time.

Large aperture increase creative fun
The maximum aperture can reach F2, which greatly enhances the degree of creative freedom - whether it is shooting in low-light environments or pursuing beautiful bokeh, the large aperture of F2 can meet your creative needs.

Excellent close-up function
The closest focusing distance is only 0.25 meters. Shooting scenes such as food, flowers, and small objects can show the details and beauty of these objects at a closer distance.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan