Jabra EVOLVE2 30 Headset MS Stereo USB-A Black 1unit
Rp3.662.889 Rp3.299.900
Spesifikasi Produk
| Model Number | USB-A |
|---|---|
| Unit | 1unit |
| Color | Black |
| USB type | USB A |
| Microphone Design | Boom |
| Microphone Sensitivity (dB) | -38 |
| Driver Size (mm) | 28.00 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 18 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
"Specs:
Headset Features Answer/End Controls, Music Control
Microphone :
Microphone Design Boom
Microphone Sensitivity -38 dB
Speaker :
Driver Size 28.00 mm
Cushion Leatherette
Earpiece Design On-Ear
Listening Mode Binaural
Speaker Frequency Response 20 Hz to 20 kHz
Speaker Sensitivity 115 dB
Connectivity :
Host Connection 1 x USB Type-A
Environmental :
Operating Temperature 14 to 131°F / -10 to 55°C
Storage Temperature 23 to 131°F / -5 to 55°C
General :
Wearing Style Over-the-Head
Physical
Cable Length 4.9' / 1.5 m
Dimensions 5.4 x 7.0 x 2.1"" / 136.2 x 178.7 x 54.3 mm
Weight 4.4 oz / 125 g (Headset)"
Headset Features Answer/End Controls, Music Control
Microphone :
Microphone Design Boom
Microphone Sensitivity -38 dB
Speaker :
Driver Size 28.00 mm
Cushion Leatherette
Earpiece Design On-Ear
Listening Mode Binaural
Speaker Frequency Response 20 Hz to 20 kHz
Speaker Sensitivity 115 dB
Connectivity :
Host Connection 1 x USB Type-A
Environmental :
Operating Temperature 14 to 131°F / -10 to 55°C
Storage Temperature 23 to 131°F / -5 to 55°C
General :
Wearing Style Over-the-Head
Physical
Cable Length 4.9' / 1.5 m
Dimensions 5.4 x 7.0 x 2.1"" / 136.2 x 178.7 x 54.3 mm
Weight 4.4 oz / 125 g (Headset)"
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan