IRIS OHYAMA RVBOX Shallow Type RV770F 1pc
Rp565.989 Rp509.900
Spesifikasi Produk
| Model Number | RV770F |
|---|---|
| Unit | 1pc |
| Color | Gray/dark green |
| Capacity (L) | About 20 |
| Allowable Load (kg) | Approx. 30 *The load capacity is a measured value, not a guaranteed value. |
| External Dimensions/Width (mm) | 770 |
| External Dimensions/Height (mm) | 155 |
| Depth (mm) | 320 |
| Effective Internal Dimensions/Depth (mm) | 235 |
| Effective Internal Dimensions/Height (mm) | 132 |
| Effective Internal Dimensions/Width (mm) | 710 |
| Material | Main Unit; Polypropylene |
| M Code | 79420594 |
| Berat (Kg) | 1.9 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
[Available in multiple sizes] This is a thin, multi-purpose storage box that can be used in a variety of situations. It is durable and can withstand a load of approximately 30 kg.
Feature
[Multiple sizes available] A thin multi-purpose storage box that is useful in a variety of situations. It is durable with a load capacity of approximately 30kg.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan