Schneider General Purpose & Power Relays RXM4AB1E7 1pc
Rp199.689 Rp179.900
Spesifikasi Produk
| Model Number | RXM4AB1E7 |
|---|---|
| Unit | 1pc |
| Contacts Type And Composition | 4 C/O |
| Control circuit voltage (V AC, 50/60 Hz) | 48 |
| Status LED | Without |
| Control Type | Lockable test button |
| Utilisation coefficient (%) | 20 |
| Shape of Pin | Flat |
| Rated Insulation Voltage (V) | 250 (IEC), 300 (CSA), 300 (UL) |
| Maximum Rated Impulse Withstand Voltage (kV, 1.2/50 µs) | 2.5 |
| Contacts Material | AgNi |
| Rated Operational Current (A) | 3 at 28 V (DC) NC (IEC), 3 at 250 V (AC) NC (IEC), 6 at 28 V (DC) NO (IEC), 6 at 250 V (AC) NO (IEC), 6 at 277 V (AC) (UL), 8 at 30 V (DC) (UL) |
| Continuous Output Current (A) | 5 |
| Maximum Switching Voltage (V) | 250 (IEC) |
| Resistive Rated Load (A) | 6 at 250 V AC, 6 at 28 V DC |
| Maximum Switching Capacity (VA/W) | 1500/168 |
| Minimum switching capacity (mW) | 170 at 10 mA, 17 V |
| Operating rate (cycles/hour) | <= 1200 under load, <= 18000 no-load |
| Mechanical Durability (cycles) | 10000000 cycles |
| Electrical durability (cycles for resistive load) | 100000 cycles |
| Average coil consumption (VA) | 1.2 at 60 Hz |
| Drop-out voltage threshold (V) | >= 0.15 Uc |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 22 November 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
RXM miniature relays are part of Harmony Electromechanical Relays. This is a plug in relay to be mounted on a RXZE socket. It is a 4 C/O relay with current rating of 6A, control circuit voltage of 48 V AC 50/60 Hz. It also offers one-step loackable test button and mechanical indicator for contact status. The testbutton is activated momentarily by pushing the red pushbutton on the front and locked by flipping up the green part. The mechanical indicator is next to the testbutton, where an orange flag indicates the relay contact status. Workablity for hard-wired logic automated systems to complement the functions of industrial progammable logic controllers (PLCs). Its design is fit for industrial machines, packaging, textile, HVAC, automation control panels, low/medium voltage switchgear, motor controls, PLC Interfaces, power supplies, building or medical equipment, lighting controls. It is a green premium product and conforms to international standard and certifications like IEC, CE, UL, CSA, EAC, Lloyd's, RoHS and REACH. RXM Relay should be used with a RXZE socket (screw clamp, screw connector, push-in terminal). To protect against vibrations, plastic/metal clamp can be added to the socket. Protection modules and marking legend are also available. It is sold in lots of 10 and reference includes relay only. The RXM plug-in relays are a series of industrial plug-in relays designed for both simple and complex automation systems and available with 2 CO (12A), 3 CO (10A), 4 CO (6A) contacts, 4 CO (3A) low level contacts.
Feature
- Fit to customer needs, coverage of most general control panel applications- Easy to select, simple selection and wide availability
- Convenient to use, easy status readiness trough mechanical indicator & LED; one-step lockable test button
- Safe to perform, product reliability, compliance with industrial standard and eco-design
- Flexibile options of sockets and accessories
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan