HP Printer Printer LaserJet Color Pro MFP 4303fdw 1unit
Rp24.419.889 Rp21.999.900
Spesifikasi Produk
| Model Number | 4303fdw |
|---|---|
| Unit | 1unit |
| Part Number | 5HH67A |
| Functions | Print, copy, scan, fax |
| Print Technology | Laser |
| Print Speed (ppm) | (ISO, letter/A4) Up to 35 |
| Duplex Printing | Automatic |
| Wireless Capability | Yes, built-in dual-band Wi-Fi (Wi-Fi 5); Authentication via WEP, WPA/WPA2/WPA3, WPA Enterprise; Encryption via AES or TKIP; WPS; Wi-Fi Direct |
| Operating Temperature Range (°C) | 10 to 32.5 (50 to 90.5°F) |
| Display (inch) | 4.3 (diagonal WLED-backlit anti-glare (480X272)) |
| Processor Speed (MHz) | 1200 |
| Memory | 512 MB NAND Flash, 512 MB DRAM |
| Scanner Type | Flatbed, ADF |
| Scan File Format | PDF; JPG; TIFF |
| Scan Technology | Contact Image Sensor (CIS) |
| Faxing | Yes |
| Power Supply | 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz) |
| Power Consumption (W) | 585 (Active Printing), 18 (Ready), 0.8 (Sleep), 0.8 (HP auto-off/auto-on), 0.07 (auto-off/manual on), 0.07 (Off) |
| Duty cycle | (monthly, letter/A4) Up to 50,000 pages |
| Berat (Kg) | 21.0 |
| Tanggal Produk Terdaftar | 21 November 2024 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
Get blazing fast color printing, reliable hardware, and easy, secure remote management.
Functions: Print, copy, scan, fax
Print speed: Print speed up to 33 ppm black & color (A4)
Print quality black (best): Up to 600 x 600 dpi; Up to 38,400 x 600 enhanced dpi
Automatic document feeder capacity: Standard, 50 sheets uncurled
Functions: Print, copy, scan, fax
Print speed: Print speed up to 33 ppm black & color (A4)
Print quality black (best): Up to 600 x 600 dpi; Up to 38,400 x 600 enhanced dpi
Automatic document feeder capacity: Standard, 50 sheets uncurled
Feature
Blazing fast speedStep up your workflow with blazing fast speed to meet high-demand environments.
Flexible connectivity.
Connect your way. Choose between Ethernet or self-healing, dual-band Wi-Fi that helps you to stay on-line.
True-to-life colors
Look professional on every page with high-quality printing, true-to-life colors and sharp details.
HP Web Jetadmin
Centralize your printer management. HP Web Jetadmin easily adds and updates devices and solutions.
HP Smart Pro
Get productivity in the palm of your hand. Print, scan and get time-saving Shortcuts with HP Smart app.
Out-of-the-box ready
Get printer fleet security out of the box. Preconfigured settings mean it's ready when you are.
Optional PIN/pull printing
Add a layer of security. PIN/pull option authenticates your print jobs only when you're present.
Optional HP Security Manager
Strengthen and simplify compliance. This upgrade applies your policies across the fleet.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan