North Bayou Bracket TV E Series E200 Versi NB P6 40-80inch 1unit
Rp466.089 Rp419.900
Spesifikasi Produk
| Model Number | E200 |
|---|---|
| Unit | 1unit |
| TV Dimension (inch) | 40-80 |
| VESA Support (mm) | 200x200 to 600x400 |
| Tilt (°) | +3/-5 |
| Swivel Angles (°) | 180 |
| Load Capacity (kg) | 45.5 |
| Wall Distance (mm) | 52 to 380 |
| Berat (Kg) | 4.0 |
| Tanggal Produk Terdaftar | 14 October 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Flat panel full-motion tv mount
Fits most 40 - 80 inch flat panel display
VESA compliance : 200*200mm to 600*400mm.
Tilt: +3°~-5°
Swivel: 180°
Load capacity :100lbs(45.5kg)
Wall distance: 52mm~ 380mm
Material : SPCC, seamless steel tube and plastic.
Surface treatment: Powder painting coating finished.
Color: Black
Fits most 40 - 80 inch flat panel display
VESA compliance : 200*200mm to 600*400mm.
Tilt: +3°~-5°
Swivel: 180°
Load capacity :100lbs(45.5kg)
Wall distance: 52mm~ 380mm
Material : SPCC, seamless steel tube and plastic.
Surface treatment: Powder painting coating finished.
Color: Black
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan