Smart Sensor Carbon Monoxide Detector AS8700A 1unit

Rp732.489 Rp659.900

Spesifikasi Produk

Model Number AS8700A
Unit 1unit
Gas Type Carbon Monoxide
Measuring Range (ppm) 1-1000
Resolution (ppm) 1
Basic Error (%) ±10
Response Time (s) <60
Measuring Principle Electrochemical principle, life for 3 years
Operating Temperature (°C) 0 to 50
Battery Type 3x1.5V AAA
Product Size(mm) 135x47x25
Packing Blister
Standard Quantity Per Carton 60
Standard Carton Size (cm) 50x24x46
Alarm Alarm Buzzer
Alarm Type Buzzer
Alarm Setting Yes
Battery Indication Yes
Auto Power OFF Yes
Backlight Display Yes
Berat (Kg) 10.9
Tanggal Produk Terdaftar 20 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gas detector is a device that detects the presence of gases in an area, often as part of a safety system. This type of equipment is used to detect a gas leak and interface with a control system so a process can be automatically shut down. A gas detector can sound an alarm to operators in the area where the leak is occurring, giving them the opportunity to leave. This type of device is important because there are many gases that can be harmful to organic life.
Feature
Gas detectors can be used to detect combustible, flammable and toxic gases, and oxygen depletion, etc. This type of device is widely used in industry and can be found in locations, such as on oil rigs, to monitor manufacture processes and emerging technologies such as photovoltaic. They may also be used in firefighting.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan