Non Brand Planetary Ball Mill Small Type TR-SLBM-2L 1unit

Rp221.999.889 Rp199.999.900

Spesifikasi Produk

Model Number TR-SLBM-2L
Unit 1unit
Jar Volume (m³) 500
Rotation Speed (rpm) 35
Power (kW) 0.75
Feed Size Soil material ≤10mm, other materials ≤3mm
Output Size (µm) Smallest granule reaches 0.1 (depend on material)
Material Stainless steel, agate, nylon, corundum, zirconia
Dimensions (mm) 730x430x550
Berat (Kg) 90.0
Tanggal Produk Terdaftar 02 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Planetary Ball Mill has four ball grinding tanks installed on one turntable. When the turntable rotates, the tank axis makes planetary movements, the balls and samples inside the tanks are impacted strongly in high speed movement, and samples are eventually ground into powder. Various kinds of different materials can be ground by the mill with dry or wet method. Minimum granularity of ground powder can be as small as 0.1μm.
Feature
- 3D curve shape design.
- Special gear with low noise.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan