OMRON Mini Power Relay MY2N DC12 1pc
Rp244.089 Rp219.900
Spesifikasi Produk
| Model Number | MY2N DC12 |
|---|---|
| Unit | 1pc |
| Number of Pins | 8 |
| Number of Poles | 2 |
| Contact Configuration | 2c |
| Coil Rated Voltage (V) | DC12 |
| CR Circuit | None |
| Mass (g) | About 35 |
| Operation Indicator | LED |
| Protection Class | In a case |
| Shape | MY2N |
| With or Without Diode | None |
| Classification | Built-in operation indicator |
| Contact Resistance (miliΩ) | 50 or less (DC5V 1A voltage drop method) |
| Ambient Operating Temperature (°C) | -55 to 60 (no freezing or condensation) |
| Outer Dimensions, Width WxDepth DxHeight H (mm) | 21.5 or lessx28 or lessx36 or less |
| Terminal Shape | Plug-in terminal |
| Terminal Structure | Plug-in terminal |
| Type | Relay for control panel |
| Type of Connection | Standard type |
| Vibration Resistance (Destruction) | 10 to 55 to 10 Hz, single amplitude 0.5 mm (double amplitude 1.0 mm) |
| Insulation Resistance (MΩ) | 100 or more (measured with the DC500V insulation resistance meter at the same location as the withstand voltage) |
| M Code | 2492761 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status. After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements. Please check the details in the information you will receive from us at a later date.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan