Non Brand Full Face Protective Shield Visor With Glass 21BMFS 1set

Rp95.349 Rp85.900

Spesifikasi Produk

Model Number 21BMFS
Unit 1set
Material (Shield) PET
Function Anti-fog and glasses can be used together
material (components) Shield Installation: Elastomer
Material (Frame) Polycarbonate
Set Contents Shieldx3 pieces, framex1 piece
M Code 57480037
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A splash-proof glasses-type face shield that protects the eyes, nose, and mouth in various places such as medical sites, restaurants, schools, and offices. Ultra-thin anti-fogging lens that does not cause fatigue even when worn for long periods of time. Type that can be used with glasses.For measures against droplet infection in medical settings, restaurants, schools, and offices.
Warning
The color of the joint between the frame and the shield may change. (Transparent or blue)
Be sure to hold the temples with both hands when removing the frame. Forcing it with one hand may cause injury, damage, or distortion.
Do not use for purposes other than intended use.
Do not use for work.
If the shield is scratched or dirty, replace it.
Please remove the protective film on the surface of the shield before use.


Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan