Panaro Case Case (With Block Urethane) M002V-BK Black 1pc
Rp754.689 Rp679.900
Spesifikasi Produk
| Model Number | M002V-BK |
|---|---|
| Unit | 1pc |
| effective internal dimensions / depth (mm) | 140 |
| Effective internal dimensions / width (mm) | 212 |
| Color | Black |
| effective internal dimensions / height (mm) | 47(33+14) |
| Heat Resistance Temperature (°C) | -10 to 80 |
| Outer Dimensions (mm) | 230x175x53 |
| Type | Grip type |
| Waterproof | IP67 |
| Mass (kg) | 0.28 (with urethane) |
| Material | Main Unit; Polypropylene |
| M Code | 40310139 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 01 December 2025 |
Informasi Produk
Description
Waterproof case with excellent cost performance that is both lightweight and robust! Easy-to-use waterproof case that meets the highest waterproof standard of IP67. The air pressure adjustment valve allows the case to be opened and closed without being affected by changes in air pressure. Lightweight and robust construction. The standard block urethane has a notch, so it can be easily cut out according to the base material to be stored. It conforms to the military standard "STANAG4280" established by the NATO military, and also supports the "RoHS Directive".
* "STANAG4280" is not compatible with M001V to M004V.
* "STANAG4280" is not compatible with M001V to M004V.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Panaro%20Case%20Case%20(With%20Block%20Urethane)%20M002V-BK%20Black%201pc/4wS043786176-1.jpg)