IRIS OHYAMA Circulator Fixed Dial Type PCF-MKM15N 8 Tatami Mats Black 1pc

#Nomor SKU S043521593
Wishlist
Rp477.189 Rp429.900

Spesifikasi Produk

Model Number PCF-MKM15N
Unit 1pc
Air Volume Adjustment (steps) 3
Angle of Flexible Head (°) Up and down (manual) = 360
Applicable Floor Area (tatami mats) 8
AS ONE Part Number 64-8928-85
Color Black
Dimensions (Width x Depth x Height) (mm) 252x182x256
Fan Diameter (cm) 15
Function Vertical Angle Adjustment And Air Volume Adjustment
Power Consumption (W) 28/27 (at 50/60Hz)
Power Input (V) AC 100
M Code 53354833
Berat (Kg) 1.5
Tanggal Produk Terdaftar 28 August 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(8 tatami mats) (Silent) (Manual vertical angle adjustment) (Dial type) A powerful compact circulator with a large air volume. You can manually adjust the wind direction 360° vertically. The simple design makes it ideal for use in stores and offices.
The circulator can be used all year round. Combined with an air conditioner, cold air is circulated throughout the room in summer and warm air is circulated to your feet in winter! Since the air can be replaced quickly, it is also ideal for anti-virus measures. If you open the window and use the circulator, the ventilation efficiency will improve! It can be used in offices and factories.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan