FOSROC Nitoflor Hardtop Light Grey 25kg 1bag
Rp177.489 Rp159.900
Spesifikasi Produk
| Unit | 1bag |
|---|---|
| Size (kg) | 25 |
| Color | Light Grey |
| Berat (Kg) | 25.0 |
| Tanggal Produk Terdaftar | 10 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Main uses
This combination produces a material which is easy to trowel in the surface of fresh, wet concrete. Nitoflor Hardtop cures monolithically to provide a dense, non porous surface which is extremely hard wearing and abrasion resistant. Monolithic cure ensures that problems normally associated with thin ('granolithic') screeds, e.g. curling, shrinkage, cracking, etc. are completely overcome.
Advantages
Supplied ready to use - no additives required.
Provides a hard, abrasion resistant surface.
Forms monolithic bond with fresh concrete base.
Hard, dense surface resistant to oils and grease.
Available in a range of colours to improve working environment.
Non-metallic aggregate - will not rust when wet.
This combination produces a material which is easy to trowel in the surface of fresh, wet concrete. Nitoflor Hardtop cures monolithically to provide a dense, non porous surface which is extremely hard wearing and abrasion resistant. Monolithic cure ensures that problems normally associated with thin ('granolithic') screeds, e.g. curling, shrinkage, cracking, etc. are completely overcome.
Advantages
Supplied ready to use - no additives required.
Provides a hard, abrasion resistant surface.
Forms monolithic bond with fresh concrete base.
Hard, dense surface resistant to oils and grease.
Available in a range of colours to improve working environment.
Non-metallic aggregate - will not rust when wet.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan