Vanco Exhaust Fan Standard Shutter VFA-250 SN 10inch 1pc
Rp1.109.889 Rp999.900
Spesifikasi Produk
| Model Number | VFA-250 SN |
|---|---|
| Unit | 1pc |
| Size (inch) | Ø10 |
| Speed (rpm) | 1400 |
| Power (W) | 40 |
| Voltage (V) | 220 |
| Frequency (Hz) | 50 |
| Max. Abs. Current (A) | 0.18 |
| Sound Level (dB) | 43 |
| Air Volume (m³/hour) | 840 |
| Dimension A (mm) | 316 |
| Dimension B (mm) | 285 |
| Dimension C (mm) | phi 5 |
| Dimensions d (mm) | 268 |
| Dimension E (mm) | 10 |
| Dimension F (mm) | 120 |
| Dimension G (mm) | 50 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 20 June 2024 |
| Terakhir Diperbaharui | 11 July 2025 |
Informasi Produk
Description
Fixed blades axial flow fans
Standard plate mounted exhaust fan - VFA series
The VFA range of plate mounted low pressure axial fans consists of five nominal diameters : 200, 250, 300,350,400,500,600 mm respectively.
Air volume perforamnce ranges from 720 up to 8705m3/hr.
The VFA range are designed to be installed directly into walls, ceiling or panels and are suitable for use within a wide range or general ventilation applications.
General ventilation of industrial premises, agricultural applications,warehouses,car parks,workshop,etc
All models incorporate single phase 220V/50Hz shaded pole asynchronous induction motors
Standard plate mounted exhaust fan - VFA series
The VFA range of plate mounted low pressure axial fans consists of five nominal diameters : 200, 250, 300,350,400,500,600 mm respectively.
Air volume perforamnce ranges from 720 up to 8705m3/hr.
The VFA range are designed to be installed directly into walls, ceiling or panels and are suitable for use within a wide range or general ventilation applications.
General ventilation of industrial premises, agricultural applications,warehouses,car parks,workshop,etc
All models incorporate single phase 220V/50Hz shaded pole asynchronous induction motors
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan