Aeroflex Pipe Insulation M10025 1pc(2m)

#Nomor SKU S042075554
Wishlist
Rp155.289 Rp139.900

Spesifikasi Produk

Model Number M10025
Unit 1pc(2m)
Inner Diameter (Φmm) 25
Wall Thickness (mm) 10
Tube Length (m) 2
Copper pipe diameter (Φmm) Insertion: 25.4
ROHS Directive (Corresponding to 10 Substances) Correspondence
M Code 52160536
Berat (Kg) 3.9
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Aeroflex (EPDM closed cell insulation material) Aeroflex is a global brand of high quality insulation material that has earned the highest evaluation for quality and safety. It is a lightweight, flexible special elastomer product with a closed cell structure.
Use
Insulation material for refrigerants, freezers, hot and cold water, etc. Compatible with a wide range of temperatures from -200℃ to +125℃, and maintains stable insulation performance. Excellent UV resistance, weather resistance, and moisture resistance. Maintains stable flexibility throughout the year, and has excellent workability and flame retardancy.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan