Non Brand Air & Water Polyethylene Tubing ZUSAHT3376 Polyethylene, 3/8 in Outside Dia 1/4 I.D O.D Clear 1pc
Rp133.089 Rp119.900
Spesifikasi Produk
| Model Number | ZUSAHT3376 |
|---|---|
| Unit | 1pc |
| UNSPSC | 31231313 |
| Hardness | Shore D 45 |
| Inside Diameter (inch) | 1/4 |
| Outside Diameter (inch) | 3/8 |
| Wall Thickness (inch) | 0.625 |
| Overall Length (ft) | 10 |
| Material | Polyethylene |
| Color | Clear |
| Stripe Color | No Stripe |
| Clarity | Semi-Clear |
| Bend Radius (inch) | 1 7/16 |
| Fitting Compatibility | Compression; Push-to-Connect |
| Flexibility | Rigid |
| Standards | FDA; NSF 51 |
| Application | Beverage; Food; Water |
| Minimum Operating Temperature (°F) | -85 |
| Maximum Operating Temperature (°F) | 140 |
| Maximum Operating Pressure (psi) | 290 |
| Autoclavable | No |
| Resistance Properties | Chemical Resistant |
| Chemical Compatibility | Ammonia; Calcium Chloride; Hydrogen Peroxide; Potassium Hydroxide; Potassium Nitrate; Potassium Sulfate; Silver Nitrate; Sodium Carbonate; Sodium Chloride |
| Food and Beverage Compatibility | Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Glycerin; Linseed Oil; Milk; Non-Potable Water; Potable Water; Salt Water; Vinegar |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 23 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan