Mesa Labs Biological Indicator (Mesa Labs) 3-6100 High Pressure Steam Sterilization G. Stearothermophilus 1pack(100pcs)

Rp8.990.889 Rp8.099.900

Spesifikasi Produk

Model Number 3-6100
Unit 1pack(100pcs)
Application High pressure steam sterilization
Containing Spore G. stearothermophilus 10^6
Test Paper Size (mm) 7x38x0.9
Culture Temperature (°C) 55-60
Storage Method Temperature (°C) 15-27 (Sterilized, disinfectant, avoid direct sunlight, UV, etc., cannot be refrigerated or frozen)
Packaging Size (mm) 265×160×10
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The primary packaging glassine paper has approximately 200 meshes per 1mm2, which allows gas to flow in and out easily, but it also prevents bacteria from entering from the outside and spores from scattering from the inside.
Conforms to US Pharmacopeia 23 (FDA 510K), USP standards, AAMI standards, GMP standards, European EN standards, ISO standards, etc.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan