Harmony Insulation XLPE Thermal Foam HF-3M1 Single Side Metalized Foil 3mm 1roll
Rp843.489 Rp759.900
Spesifikasi Produk
| Model Number | HF-3M1 |
|---|---|
| Unit | 1roll |
| Roll Size (m) | 1.2x25 |
| Thickness (mm) | 3 |
| Coverage Area (m²) | 30 |
| Lamination | Metalized Foil |
| Foam Type | TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam |
| Density (kg/m³) | 25 (Core Foam Only) |
| Operating Temperature Range (°C) | -40~+85 (no adhesive) |
| Tape Type | Single Side |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 27 March 2024 |
| Terakhir Diperbaharui | 03 September 2025 |
Informasi Produk
Deskripsi
Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.
Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56%
Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 Perm
Resistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)
VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56%
Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 Perm
Resistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)
VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
Warning
Image on this page only as Representative Image. Please check the specifications of each model number for details.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan