UNI-T Multimeter Digital UT89XD 189x89x53mm 1unit
Rp643.689 Rp579.900
Spesifikasi Produk
| Model Number | UT89XD |
|---|---|
| Unit | 1unit |
| AC Current (A) | 60m/600m/20 ±(1%+12), 2000u/200m/20 |
| AC Voltage (V) | 6/60/600/1000 ±(0.8%+5), 200m/2/20/200/1000 |
| Audible/visual Alarm | V/A/Cap/Diode LED/hFE/NCV |
| Capacitance (F) | 100m ±(2.5%+20), 200m |
| DC Current (A) | 60μ/60m/600m/20, 60μ/6m/60m/600m/20 ±(0.8%+8), 2000μ/200m/20 |
| DC Voltage (V) | 600m/6/60/600/1000 ±(0.5%+2), 200m/2/20/200/1000 |
| Display (mm) | 61x36 |
| Duty cycle | 0.1%~99.9% ±(2%+5) |
| Frequency (Hz) | 9.999/9.999M ±(0.1%+4), 60M |
| LED Test (V) | 12 |
| Power | 1.5V battery (R03) x 4 |
| Product Size(mm) | 189x89x53 |
| Resistance (ohm) | 600/6k/60k/600k/6M/60M ±(0.8%+3), 200/2k/20k/200k/2M/20M/200M |
| Standard Accessories | Batteries, test lead, k-type temperature probe (UT89X/UT89XE), English manual |
| Standard Carton Gross Weight (kg) | 12.2 |
| Standard Carton Measurement (mm) | 450x355x340 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 16 February 2024 |
| Terakhir Diperbaharui | 15 December 2025 |
Informasi Produk
Description
UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.
Temperature (⁰C) : -40 to 1000
Temperature (⁰F) : -40 to 1832
Temperature (⁰C) : -40 to 1000
Temperature (⁰F) : -40 to 1832
Feature
● 1000V AC/DC; 20A AC/DC● True RMS, 6000 count
● Dual range NCV test which quickly identifies neutral and live wires through light intensity
● Audible/visual alarm
● Capacitor charging indicator
● Ergonomic design
● Double injection molding
● 1m drop proof
● Flashlight; Auto backlight
● Transistor HFE
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan