BioBase Laminar Flow Cabinet BBS-H1100 Horizontal 1unit

Rp88.799.889 Rp79.999.900

Spesifikasi Produk

Model Number BBS-H1100
Unit 1unit
External Size (WxDxH) (mm) 1100x808x1690
Internal Size (WxDxH) (mm) 1000x500x600
Work Surface Height (mm) 750
Display LCD Display
Air Flow Velocity (m/s) Average of 0.30 to 0.45
Main Body Material Cold-rolled steel with anti-bacteria powder coating
Work Table Material 304 stainless steel
Side and Front Window Material 8mm toughened glass, anti-UV
Pre-filter Polyester fiber, washable
HEPA Filter at 0.3μm 99.995% efficiency
Noise (dBA) <65
LED Lamp (W) 12x1
UV Lamp Power (W) 20x1 (Emission of 253.7 Nanometers)
Power Comsuption (W) 200
Waterproof Socket (W) Two, total load ≤500
Caster Universal caster with leveling feet
Power Supply AC (V(Hz)) 220±10%, (50/60); 110±10% (60)
Berat (Kg) 175.0
Tanggal Produk Terdaftar 03 January 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminar Flow Cabinet –sample protection only Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream. The laminar flow cabinet is enclosed on the sides and kept under constant positive pressure in order to prevent the infiltration of contaminated room air. Laminar flow cabinet is widely used in medical research laboratories, hospitals, manufacturing facilities and other research and production environments.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan