BioBase Laminar Flow Cabinet BBS-H1800 Horizontal 1unit
Rp144.299.889 Rp129.999.900
Spesifikasi Produk
| Model Number | BBS-H1800 |
|---|---|
| Unit | 1unit |
| External Size (WxDxH) (mm) | 1800x820x2070 |
| Internal Size (WxDxH) (mm) | 1700x500x570 |
| Work Surface Height (mm) | 750 |
| Display | LCD Display |
| Air Flow Velocity (m/s) | Average of 0.3 to 0.5 |
| Main Body Material | Cold-rolled steel with anti-bacteria powder coating |
| Work Table Material | 304 stainless steel |
| Side and Front Window Material | 5mm toughened glass, anti-UV |
| Pre-filter | Polyester fiber, washable |
| HEPA Filter at 0.3μm | 99.995% efficiency |
| Noise (dB) | <65 |
| Front Window | Motorized |
| Maximum Opening (mm) | 430 |
| LED Lamp (W) | 16x2 |
| UV Lamp Power (W) | 30x1 (Emission of 253.7 Nanometers) |
| Power Comsuption (W) | 500 |
| Waterproof Socket (W) | Two, total load ≤500 |
| Caster | Universal caster with leveling feet |
| Power Supply AC (V(Hz)) | 220±10%, (50/60); 110±10% (60) |
| Berat (Kg) | 328.0 |
| Tanggal Produk Terdaftar | 03 January 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Laminar Flow Cabinet – is used only for sample protection.
Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.
Laminar Flow Cabinet is a work bench or similar enclosure, which creates a particle-free working environment by taking air through a filtration system and exhausting it across a work surface in a laminar or unidirectional air stream.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan