Creality Printer 3D Ender 3 Max NEO 1pc

Rp9.212.889 Rp8.299.900

Spesifikasi Produk

Model Number Ender 3 Max NEO
Unit 1pc
Molding Technology FDM (Fused Deposition Modeling)
Build Volume (mm) 300x300x320
Machine Size (mm) 516x582x590
Package Dimensions (mm) 665x555x290
Printing Speed (mm/s) ≤120
Printing Precision (mm) ±0.1
Layer Height (mm) 0.05~0.35
Filament Diameter (mm) 1.75
Nozzle diameter (mm) 0.4 (standard)
Nozzle Temperature (°C) up to 260
Heated Bed Temperature (°C) up to 100
Build Surface Carborundum Glass
Extruder Bowden Extruder
Extruder Material Full-metal
Display 4.3 Color Knob Screen
Rated Voltage (V) 100-120/ 200-240/ 50-60Hz
Rated Power (W) 350
3D File Format STL/ OBJ/ JPG
Supported Filament PLA/ ABS/ PETG/ Wood
Slicing Software Creality Slicer/ Cura/ Simplify 3D/ Repetier-Host
Berat (Kg) 30.0
Tanggal Produk Terdaftar 28 November 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- More Creative with Larger Build Volume
The 300x300x320 mm build volume enables large model printing or more small parts printing at a time, vastly improving the efficiency and offering more creation possibilities.
- Ultra-stable with Dual Z-axes
Perfect coordination among dual Z-axes, timing belt and dual motors guarantees the stability and higher printing precision.
- CR Touch Frees You From Leveling
CR Touch auto-leveling improves the efficiency by automatically measuring and adjusting the 25-point print height on the heat bed, making leveling much easier.
- 3 Steps Assembly Start Printing Now
Preassembly has solved those hassles and worries of parts assembly. Start your print with just 3 steps.
- Knob to Experience Something New
The 4.3-inch color knob screen that will dim out in 4 minutes without operation is an energy saver. Optimized with icons, the UI is more vivid.
- Get Rid of Noisiness
Equipped with a 32-bit silent mainboard, the noise exposure is lower than 50dB. Enjoy cozy printing and have fun.
- Quality Power Supply Values Your Safety
The 350W high-quality built-in power supply is more secure and reliable, improving the stability and the sense of integration.
- Smooth Feeding with Full-metal Extruder
The full-metal Bowden extruder is more durable and has greater extrusion force. Say "No" to materials that are prone to jamming! Assisted by gears, filaments' loading and withdrawal is not a problem.
- Worry-free Experience with Double Protection
The resume printing function can accurately record the data and restart the print from where it's left off, no need to worry about sudden power failure.
A filament sensor is equipped to detect the sufficiency of consumables, avoiding wasting and enhancing the success rate. It's perfect for printing large-size models.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan