CORNING Micro Plate 2592 96 Well Clear Polystyrene High Bind Stripwell without Lid Nonsterile 1pc
Rp106.449 Rp95.900
Spesifikasi Produk
| Model Number | 2592 |
|---|---|
| Unit | 1pc |
| Plate Format | 96-well Stripwell |
| Plate Feature | 8-well strips |
| Plate Color | Clear |
| Well Bottom | Flat |
| Well Volume (µL) | 360 |
| Recommended Working Volume (µL) | 75-200 |
| Surface Treatment | High Bind |
| Product Material | Polystyrene |
| Application | Diagnostics |
| Sterile | No |
| Lids Included | No |
| Berat (Kg) | 9.1 |
| Tanggal Produk Terdaftar | 03 November 2023 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
- May be used in a variety of laboratory assays
- Flat bottom strips are designed to easily break apart and are pre-assembled in an "egg-crate" style strip holder that allows each individual well to be positioned back into the plate once broken
- High binding surface binds medium (>10kD) and large biomolecules that possess ionic groups and/or hydrophobic regions. Binding capacity is approximately 400 to 500ng IgG/cm². Ideal for immunoassays
- Recommended working volume of 75 to 200 µL
- 1X8 Strips fit only one way into the strip holder, eliminating the chance of misorientation
- Flat bottom strips are designed to easily break apart and are pre-assembled in an "egg-crate" style strip holder that allows each individual well to be positioned back into the plate once broken
- High binding surface binds medium (>10kD) and large biomolecules that possess ionic groups and/or hydrophobic regions. Binding capacity is approximately 400 to 500ng IgG/cm². Ideal for immunoassays
- Recommended working volume of 75 to 200 µL
- 1X8 Strips fit only one way into the strip holder, eliminating the chance of misorientation
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan