Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik) PTVFIX 6/6X2,5 BU Blue 1pack(10pcs)

#Nomor SKU S038529412
Wishlist
Rp921.189 Rp829.900

Spesifikasi Produk

Model Number PTVFIX 6/6X2,5 BU
Unit 1pack(10pcs)
Product Type Distributor terminal block
Operating Ambient Temperature (°C) -60 to 105 (max. short-term operating temperature RTI Elec.)
Width (mm) 26
Flammability Rating According To Ul 94 V0
Color Blue
Height (mm) 28.6
Storage/Transport Ambient Temperature (°C) -25 to 60 (for a short time, not exceeding 24 h, -60 to +70 )
Overvoltage Category III
Degree of Pollution 3
Depth (mm) 21.7
Number of Positions 1
Rated Surge Voltage (kV) 8
Ambient Temperature for Assembly (°C) -5 to 70
Insulating Material PA
Permissible Humidity (Storage/Transport) (%) 30 to 70
Maximum Power Dissipation for Nominal Condition (W) 0.77
Number of Connections 7
Ambient Temperature for Actuation (°C) -5 to 70
Insulating Material Group I
Number of Rows 1
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 02 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Distribution block, nom. voltage: 450 V, nominal current: 24 A, number of connections: 7, number of positions: 1, connection method: Push-in connection, Load contact, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, Line contact, Rated cross section: 6 mm2, cross section: 0.5 mm2 - 10 mm2, mounting type: for snapping onto a DIN rail adapter, Direct mounting with flange, Free-hanging, color: blue

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan