Phoenix Contact Data Connector SACC-M12FSD-4PL SH PN 1pc

#Nomor SKU S038524295
Wishlist
Rp466.089 Rp419.900

Spesifikasi Produk

Model Number SACC-M12FSD-4PL SH PN
Unit 1pc
Product Type Circular connector (cable-side)
Operating Ambient Temperature (°C) -40 to 85 (Plug/ socket)
Flammability Rating According To Ul 94 V0
Length (mm) 59
Overvoltage Category II
Degree of Pollution 3
Application Data
Number of Positions 4
Insertion/Withdrawal Cycles ≥ 100 (Quantity: 500 with Phoenix Contact mating connector)
Rated Surge Voltage (kV) 1.5
Contact Material CuSn
Seal Material NBR
No. of Cable Outlets 1
Contact Surface Material Ni/Au
Nominal Current IN (A) 4 (2 A when using 0.14 mm² conductors)
Outside Diameter (mm) 4 to 8
Contact Carrier Material PA 6.6
Assembly Instructions The wires can be connected both with ferrules and without ferrules
Contact Resistance (miliΩ) ≤ 5
Material for Screw Connection Zinc die-cast, nickel-plated
Berat (Kg) 0.1
Tanggal Produk Terdaftar 27 September 2023
Terakhir Diperbaharui 27 June 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector, PROFINET CAT5 (100 Mbps), 4-position, shielded, Socket straight M12, D, Push-lock spring connection, knurl material: Zinc die-cast, nickel-plated, external cable diameter 4 mm ... 8 mm

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan