Larger, Sharper, More Impactful Viewing Experience.
Present dynamic lessons with the affordable EB-W51 classroom projector. Offering remarkable color accuracy, Epson projectors deliver high Color Brightness. Reliable and impressive, the EB-W51 features 4,000 lumens of color/white brightness2, plus widescreen WXGA resolution. Its long-lasting lamp, which delivers up to 12,000 hours in ECO Mode, lowers maintenance costs. Optional wireless connectivity offer advanced network control and support the simultaneous display of multiple screens.
Epson Proyektor EB-W51 WXGA 3LCD 302x77x234mm 1unit
Rp10.988.889 Rp9.899.900
Spesifikasi Produk
| Model Number | EB-W51 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 302x77x234 |
| Digital Input HDMI | 1 |
| LCD Size (inch) | 0.59 (C2 Fine) |
| Contrast Ratio | 16000:1 |
| Analog Input D-Sub 15pin | 1 |
| Projection Lens Focal Length (mm) | 16.90-20.28 |
| Projection Lens F Number | 1.49-1.72 |
| Analog Input Composite | 1 RCA |
| Network Wireless | Optional (ELPAP11) |
| Projection Lens Throw Ratio | 1.30-1.56 (Wide to Tele) |
| Color Light Output (lm) | 4000 |
| LCD Native Resolution | WXGA (1280x800) |
| Cool Down Period | Instant Off |
| Operating Altitude (m) | 0-3.048 |
| Direct Power On/Off | Yes |
| Aspect Ratio | 0.6736111111111112 |
| Operating Temperature at High Altitude (°C) | 5-35 (20-80% Humidity, No Condensation) |
| Operating Temperature at Low Altitude (°C) | 14732 |
| Lightsource Life (hour) | 6000/12000 |
| Audio Input 2RCA (White & Red) | 1 |
| Berat (Kg) | 2.5 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- Projection System: 3LCD, 3-chip technology- Native Resolution: 1280 x 800 (WXGA)
- Color Brightness: 4000 lumens
- White Brightness: 4000 lumens
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||