Enhance the Classroom Experience with Expressive Projections.
Get astounding classroom projection at an affordable price point with the EB-E01 projector. Featuring advanced 3LCD technology, this ultra bright, 3,300-lumen projector delivers vibrant, true-to-life images. Designed specifically for classroom environments, the EB-E01 increases engagement and enriches lesson plans with HDMI. Built to last, this durable projector provides a long lamp life of 12,000 hours in ECO Mode, plus convenient installation and positioning flexibility for easy projection from anywhere in the classroom.
Epson Proyektor EB-E01 XGA 3LCD 302x77x234mm 1unit
Rp7.103.889 Rp6.399.900
Spesifikasi Produk
| Model Number | EB-E01 |
|---|---|
| Unit | 1unit |
| Dimensions (mm) | 302x77x234 |
| Digital Input HDMI | 1 |
| LCD Size (inch) | 0.55 (C2 Fine) |
| Lightsource Lamp Life (hour) | 6000 (High), 12000 (Eco) |
| Analog Input D-Sub 15pin | 1 |
| Projection Lens Focal Length (mm) | 16.7 |
| Projection Lens F Number | 1.44 |
| Projection Lens Throw Ratio | 1.00-1.35 (Digital Zoom) |
| Colour Light Output (lm) | 3300 |
| LCD Native Resolution | XGA (1024x768) |
| Projection Lens Type | No Optical/Zoom/Focus (Manual) |
| Projection Technology | RGB Liquid Crystal Shutter Projection System (3LCD) |
| Cool Down Period | Instant Off |
| Operating Altitude (m) | 0-3.048 |
| Direct Power On/Off | Yes |
| Aspect Ratio | 0.16874999999999998 |
| Projection Lens Zoom Ratio | 1.44-1.95 (Wide to Tele) |
| Operating Temperature at High Altitude (°C) | 5-35 (20-80% Humidity, No Condensation) |
| Operating Temperature at Low Altitude (°C) | 14732 |
| Berat (Kg) | 2.4 |
| Tanggal Produk Terdaftar | 13 September 2023 |
| Terakhir Diperbaharui | 08 August 2025 |
Informasi Produk
Description
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
- 3LCD technology for equal white & colour light output- Native XGA resolution and 4:3 performance
- Long lamp life up to 12,000 hours in ECO Mode
- Easy setup and positioning flexibility
- HDMI connectivity
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||