KARCHER Professional Carpet Extractor PUZZI 10 /1 + Hand Tool - Package 1unit

#Nomor SKU S036176366
Wishlist
Rp21.089.889 Rp18.999.900

Spesifikasi Produk

Model Number PUZZI 10 /1 + Hand Tool - Package
Unit 1unit
Part Number 1.100-138.0 + 4.130-007.0
Dimensions (LxWxH) (mm) Part No. 1.100-138.0 : 690x325x440 and Part No. 4.130-007.0 : 780x290x115
Maximum Area Performance (m²/hour) 20-25
Air Flow (L/s) 74
Voltage (V) 220-240
Spray Volume (L/minute) 1
Spray Pressure (bar) 1
Fresh/Dirty Water Tank (L) 10/9
Turbine Power (W) 1250
Vacuum (mbar/kPa) 220/22
Pump Capacity (W) 40
Berat (Kg) 16.8
Tanggal Produk Terdaftar 15 May 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This SKU included (PUZZI 10 /1 with Hand Tool - Model Number: PUZZI 10 /1 + Hand Tool - Package) Part Number: 1.100-138.0 and (Flexible floor tool 240 mm complete) Part Number: 4.130-007.0

PUZZI 10 /1 with Hand Tool
Part Number: 1.100-138.0
Puzzi 10/1 with upholstery nozzle and floor nozzle is particularly suited to hygienic and effective cleaning of small to medium surfaces. With 1 bar spray pressure, the spray extraction machine ensures gentle, deep cleaning of textiled surfaces and delivers impressive results, especially when cleaning carpets and upholstery. Thanks to the narrow floor nozzle, the machine is optimally suited for use in confined spaces. The flexible suction lips allow cluttered areas to be cleaned easily. The spray extraction machine is fitted with an integrated cable hook and a holder for a handle with trigger and suction pipe.

Flexible floor tool 240 mm complete
Part Number: 4.130-007.0
Special carpet cleaning set for Puzzi spray extraction cleaners. The set is composed of a floor nozzle of 240 millimetres in width with a flexible squeegee and a large, transparent section for monitoring the dirty water being sucked up, a convenient D-handle and a spray/suction tube.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan