Bostik Semen Fixall Grey 25kg 1pc
Rp244.089 Rp219.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Size (kg) | 25 |
| Color | Grey |
| Appearance | Cement-based Grey And White Powder |
| Bulk Density (g/cu m) | 1.5 |
| Mixing SG (g/cu m) | 1.8 |
| Mixing Ratio (L/kg) | 5-6/25 |
| Pot Life (hour) | 3 At 22-25°C |
| Open Time (minute) | 20 At 22-25°C & 50% RH |
| Berat (Kg) | 25.0 |
| Tanggal Produk Terdaftar | 26 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Bostik FIXALL Standard Tile Adhesive is a high quality cement-based tile adhesive with superior workability. Used for thick and thin bed applications, it is ideal for ceramic tiles of all types and sizes as well as some porcelain tiles
Feature
- High tensile adhesion strength ≥1.0 MPa for ceramic tiles.- Long pot life and open time yielded excellent workability and placement
- High quality yet economical
- Water cleanable and non-toxic
- No unpleasant odor
- Uniform bed profile especially used in thin bed application. Also applicable for thick bed application.
Use
- All types, sizes, & application of ceramic tiles.- Fully vitrified tiles (e.g. porcelain, mosaic etc.) applied vertically up to 30cm x 30cm in size.
- Will give extra strength, better non-sag property & improve deformation if Bostik Additive is added.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Semen/Bostik%20Semen/Bostik%20Semen%20Fixall%20Grey%2025kg%201pc/4iS035964162-1.jpg)