Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih MX822ade (Printer, Scanner, Fax) A4 1unit

Rp79.919.889 Rp71.999.900

Spesifikasi Produk

Model Number MX822ade
Unit 1unit
Part Number 25B0834
Print Speed (ppm) Up to Black: 52 (A4)
Copy Speed (cpm) Up to Black: 52 (A4)
Print Technology Black & White Laser Printer
Scan Area (mm) 215.9x355.6 (Maximum)
Scan Technology CCD
Optical Scanning Resolution (ppi) 600x600 (black), up to 600x600 (color)
Media Types Supported Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
Paper Input Capacity Standard: 1200 pages 75gsm bond, Maximum: 3300 pages 75gsm bond, 1200 pages 75gsm bond
Paper Output Capacity Up to Standard: 550 pages 75gsm bond, Maximum: 1050 pages 75gsm bond
Laser Cartridge Yields up to 7500page Cartridge; 35000page Extra High Yield Cartridge; 15000page High Yield Cartridge; 55000page Ultra High Yield Cartridge
Printer Languages Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
Energy Star Typical Electricity Consumption (kWh/week) TEC 0.81
Noise Level (dBa) Operating 14 (Idle), 54 (Print), 58 (Copy), 57 (Scan)
Display Lexmark e-Task 10-inch (25cm) class color touch screen
Average Power (W) 0.2 (Hibernate Mode), 1.8 (Sleep Mode), 58 (Ready Mode), 690 (Printing), 750 (Copying), 84 (Scanning)
Media Sizes Supported A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
Included Paper Handling 100-Sheet Multipurpose Feeder, Integrated Duplex, 2x550-Sheet Tray, 550-Sheet Output Bin
Standard Ports Two Rear USB 2.0 Specification Hi-Speed Certified ports (Type A), Gigabit Ethernet (10/100/1000), Front USB 2.0 Specification Hi-Speed Certified port (Type A), USB 2.0 Specification Hi-Speed Certified (Type B), One Internal Card Slot
Size (HxWxD) (mm) 1150.6x685.8x693.4
Berat (Kg) 94.5
Tanggal Produk Terdaftar 24 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed for speed and uptime, the Lexmark MX822ade features monochrome output of up to 55 [52] ppm, long-life imaging components and Ultra High Yield toner capacity.

Operating Systems Supported :
Debian GNU/Linux 7.0, 8.0, Ubuntu 12.04 LTS, 14.04 LTS, 15.04, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Windows 10, Windows Server 2008 x64, Windows 8.1, Windows 8, Windows Server 2008, Windows Server 2008 R2, Windows 8 x64, Windows 7 x64, Windows Server 2012, Windows RT 8.1, Windows Server 2003 x64, Windows RT, Windows Server 2003, Windows Server 2012 R2, Windows 8.1 x64, Windows Vista x64, Windows Vista, Windows 7
Feature
Black & White Laser Printer
Duplex (2-sided) Printing: Integrated Duplex
Print Speed: Up to 52 ppm
Recommended Monthly Page Volume: 3000 - 50000 pages

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan