WERA Kraftform Slotted Screwdriver 05008007001 0.4x2.5x75mm 1pc

#Nomor SKU S035175353
Wishlist
Rp121.989 Rp109.900

Spesifikasi Produk

Model Number 05008007001
Unit 1pc
Shaft Length (mm) 75
Total Length (mm) 145
Blade Edge (-)2.5
Blade Thickness (mm) 0.4
Blade Width (mm) 2.5
Handle Length (mm) 70
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 January 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium Kraftform Plus screwdriver with electrician's blade. Multi-component Kraftform Plus handle for comfortable ergonomic screwdriving, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface "bites" into the screw head and unintentional slipping is a thing of the past. "Take it easy" tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool . The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.
Warning

-008006, 110000, 110001, 008060, 110105, 008705, 008706, 008715, 008730 and 008740 do not have laser tips.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan