WERA Joker Self Setting Spanner 05020099001 Series 6004 7-10mm 1pc

#Nomor SKU S035175049
Wishlist
Rp932.289 Rp839.900

Spesifikasi Produk

Model Number 05020099001
Unit 1pc
Wrench Size (mm) 7-10
Joker Wrench (inch) 1/4-3/8
Overall Length (mm) 117
Head Thickness (mm) 7.7
Berat (Kg) 0.7
Tanggal Produk Terdaftar 16 January 2023
Terakhir Diperbaharui 11 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Many users wish to have a universal screwdriving tool with the widest possible range of applications. It should be a single tool for multiple metric and imperial dimensions. It should automatically adjust to the different screw sizes. It should be safe to grab without damaging anything and should allow for high working speeds. With its continuous and parallel jaws the Joker 6004 replaces several single spanner sizes. The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw. The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage. The ratchet feature ensures fast and consistent screwdriving without removing the tool. By using the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved. The single-arm design, in conjunction with the ratchet feature and the corner-width prism, makes it possible to work even in confined spaces. The adjustable Joker 6004 is the universal screwdriving tool. Self-setting. Gripping. Spanning.
Peringatan
Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli.
produk yang diterima akan sesuai dengan informasi model number/part number atau ukuran yang tertera di halaman spesifikasi/informasi produk tersebut.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan