Alinco Radio Rig DR-138 VHF 136-174MHz 1unit
Rp3.662.889 Rp3.299.900
Spesifikasi Produk
| Model Number | DR-138 |
|---|---|
| Unit | 1unit |
| Modulation | 16K0F3E(FM)/11K0F3E(Narrow FM) |
| Channel Steps (kHz) | 2.5, 5, 6.25, 8.33, 10, 12.5, 15, 20, 25, 30, 50 |
| Antenna Impedance (ohm) | 50 |
| Frequency Stability (ppm) | +/- 2.5 |
| Operating Voltage (V) | 13.8; +-15% (DC) |
| Current Drain | Approx. 12A TX High / 0.6A RX max. / 0.4A RX Squelched |
| Operating Temperature (°С) | -20 to +60 |
| Dimensions (mm) | 145x47x190 (WxHxL) |
| Output Power (W) | VHF Model: 60/25/10; UHF Model: 45/25/10 |
| Modulation System | Variable Reactance Frequency Modulation |
| Spurious Emission | ≥60dB (Wide Mode, Narrow Mode) |
| Frequency Range (MHz) | TX/RX 136.000-173.9975 |
| Channel Capacity | 200 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 12 January 2023 |
| Terakhir Diperbaharui | 23 October 2025 |
Informasi Produk
Feature
3 Selectable/Programmable Output Power LevelsPC-programmable 200ch
Alphanumeric name tags
Voice Compander (Reduce Noise & enhance audio clarity)
Wide variety of selective calling features are built-in:
- 2-Tone, 5-Tone, 50 CTCSS, 114 DCS,
- 4 Tone-burst tones and DTMF/ANI decode
Radio stun/kill/revive functions to protect your communications security
Large, bright LCD and easy-to-operate backlit keys
Multi-function, backlit microphone enables direct frequency entry & more from keypad
Set Content:
Microphone (EMS-74)
DC cable (ADUA38)
Bracket & Hardware pack (ADFM78)
Instruction Manual
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/Alinco%20Radio%20Rig%20DR-138%20VHF%20136-174MHz%201unit/d6S035166474-1.jpg)