Insulflex Insulation Sheet Roll Class 1 3mm 1roll
Rp998.889 Rp899.900
Spesifikasi Produk
| Unit | 1roll |
|---|---|
| Thickness (mm) | 3 |
| Size (m) | 1.22x9.14 |
| Standard | ISO9001:2015, ISO14001: 2015 |
| Color | Black |
| Type | Air Conditioner, Chiller Insulation, Duct system |
| Density (kg/m³) | 55 - 80 |
| Certification | FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC |
| Application | Ducting, Chilled Water Piping & Commercial |
| Thermal Conductivity (W/mk) | 0.035 (K Value) |
| Temperature Limit (°C) | -40 to + 105 |
| Flammability | Class 1 & Class 0 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 29 December 2022 |
| Terakhir Diperbaharui | 16 October 2025 |
Informasi Produk
Description
Characteristics and Advantages
-The extreme flexibility of the material makes installations fast, easy and economical.
-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.
-Closed cell structure forms a good water vapor barrier.
-Able to withstand tearing, rough handling and severe site conditions.
-Dust, fiber free and resistance to fungus growth.
-Self extinguished in nature.
-Non-corrosive
-The extreme flexibility of the material makes installations fast, easy and economical.
-Low thermal conductivity (κ value) which makes it highly efficient and effective in the insulation of cooling or heating system.
-Closed cell structure forms a good water vapor barrier.
-Able to withstand tearing, rough handling and severe site conditions.
-Dust, fiber free and resistance to fungus growth.
-Self extinguished in nature.
-Non-corrosive
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. produk yang diterima akan sesuai dengan informasi model number/part number
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan