HP Printer LaserJet Color Pro MFP M479fdw 1unit
Rp22.199.889 Rp19.999.900
Spesifikasi Produk
| Model Number | M479fdw |
|---|---|
| Unit | 1unit |
| Part Number | W1A80A |
| Operating Temperature Range (°C) | 10 to 32.5 |
| Print Technology | Laser |
| Power Supply | 110-volt input voltage: 110 to 127 VAC (+/- 10%), 60 Hz (+/- 3 Hz); 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz) (Not dual voltage, power supply varies by part number with # Option code identifier) |
| Power Consumption (W) | 550 (Active Printing), 20 (Ready), 0.7 (Sleep), 0.7 (HP auto-off/auto-on), 0.06 (auto-off/manual on), 0.06 (Off) |
| Duty cycle | (Monthly, Letter) Up to 50000 |
| Print Speed Black (ppm) | Up to 28 |
| Print Speed Color (ppm) | Up to 28 |
| Resolution Technology | HP ImageREt 3600, PANTONE® calibrated |
| Number of Print Cartridges | 4 (1 each black, cyan, magenta, yellow) |
| Display | 4.3inch intuitive touchscreen Color Graphic Display (CGD) |
| Recommended Monthly Page Volume | 750 to 4000[13] |
| Paper Trays, Standard | 2 |
| Mobile Printing Capability | HP Smart App; HP ePrint; Apple AirPrint™; Mobile Apps; Mopria™ Certified; Wi-Fi® Direct Printing; Google Cloud Print™ |
| Connectivity, Standard | 1 Hi-Speed USB 2.0; 1 host USB at rear side;Gigabit Ethernet 10/100/1000BASE-T network; 802.3az(EEE) 802.11b/g/n / 2.4 / 5 GHZ Wi-Fi radio |
| Berat (Kg) | 51.6 |
| Tanggal Produk Terdaftar | 27 December 2022 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
Winning in business means working smarter. The HP Color LaserJet Pro MFP M479 is designed to let you focus your time where it’s most effective-growing your business and staying ahead of the competition.
HP Office Laser Multifunction Printers are designed for SMBs and small workteams in larger companies, delivering enhanced productivity, simplified workflows and reduced costs.
This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
HP Color LaserJet Pro MFP M479fdw
- FUNCTIONS Print, copy, scan, fax, email
- Print, copy, scan, fax, email, built-in Dual-Band Wi-Fi
- Print speed letter: Up to 28 ppm (black and color)
- Auto duplex printing; Scan to email; 50-sheet ADF; 2 paper trays (standard)
- Best-in-class security - detect and stop attacks
- Dynamic security enabled printer
HP Office Laser Multifunction Printers are designed for SMBs and small workteams in larger companies, delivering enhanced productivity, simplified workflows and reduced costs.
This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
HP Color LaserJet Pro MFP M479fdw
- FUNCTIONS Print, copy, scan, fax, email
- Print, copy, scan, fax, email, built-in Dual-Band Wi-Fi
- Print speed letter: Up to 28 ppm (black and color)
- Auto duplex printing; Scan to email; 50-sheet ADF; 2 paper trays (standard)
- Best-in-class security - detect and stop attacks
- Dynamic security enabled printer
Fitur
- Enhanced workflow- Wi Fi-Dual band
- Enhanced security
- Bluetooth® Low-Energy for HP Roam for Business
- New user interface
- Energy efficient
- Compact design and footprint
- Competitive hardware specs
- SMB Manageability
- Higher capacity supplies with Next Generation JETINTELLIGENCE
Feature
EnglishKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan