HP Printer LaserJet Pro M404n 1unit
Rp8.213.889 Rp7.399.900
Spesifikasi Produk
| Model Number | M404n |
|---|---|
| Unit | 1unit |
| Part Number | W1A52A |
| Standard Connectivity | 1 Hi-Speed USB 2.0; 1 host USB at rear side; Gigabit Ethernet 10/100/1000BASE-T network; 802.3az(EEE) |
| Mobile Printing Capability | HP Smart App; HP ePrint; Apple AirPrint™; Google Cloud Print™; Mobile Apps; Mopria™ Certified |
| Duty cycle | (monthly, A4) (monthly, letter) Up to 80000 |
| Paper Handling Input | 100 sheet multipurpose Tray 1, 250 sheet input Tray 2 (standard); Optional third 550 sheet tray (optional) |
| Print Speed Black (ppm) | (ISO, A4) Up to 38 (default) ; Up to 40 (HP High Speed) |
| Recommended Monthly Page Volume | 750 to 4000 |
| Print Technology | Laser |
| Processor Speed (MHz) | 1200 |
| Maximum Memory (mb) | 256 |
| Power Consumption (W) | 495 (Active Printing), 5.5 (Ready), 0.5 (Sleep), 0.5 (Auto Off/Wake on LAN, enabled at shipment), 0.05 (Auto Off/Manual On), 0.05 (Manual Off) |
| Operating Humidity Range (%RH) | 10 to 80 |
| Operating Temperature Range (°C) | 15 to 32.5 |
| Safety | IEC 60950-1:2005+A1:2009+A2:2013/EN 60950-1:2006+A11:2009+A1:2010+A12:2011+A2:2013; IEC 60825-1:2014/EN 60825-1:2014 (Class 1 Laser/LED Product); IEC 62479: 2010/EN 62479:2010 |
| Finished Output Handling | Sheetfed |
| Storage | Optional Job storage via external rear host USB port (Minimum 16 GB) |
| Display | 2-line backlit LCD graphic display |
| Print Languages | HP PCL 6, HP postscript level 3 emulation, PDF, URF, PWG Raster |
| Berat (Kg) | 8.2 |
| Tanggal Produk Terdaftar | 27 December 2022 |
| Terakhir Diperbaharui | 10 February 2026 |
Informasi Produk
Description
HP LaserJet Pro M404n (W1A52A)
Winning in business means working smarter. The HP LaserJet Pro M404 printer is designed to let you focus your time where it’s most effective-helping to grow your business and staying ahead of the competition.
Dynamic security enabled printer. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
Security management
Secure Boot, Secure Firmware Integrity, Runtime Code Integrity, password protected EWS, secure browsing via SSL/TLS 1.0, TLS 1.1, TLS 1.2; IPP over TLS; Network: enable/disable network ports and features, unused protocol and service disablement, SNMPv1, SNMPv2, and SNMPv3, community password change; HP ePrint: HTTPS with certificate validation, HTTP Basic Access Authentication, SASL authentication; Firewall and ACL; Control panel lock, certificates configuration, UPD PIN printing, Syslog, signed firmware, administrator settings, 802.1x authentication (EAP-TLS, and PEAP); Encrypted data storage; Secure data erase; Automatic firmware updates; Secure Encrypted Print via optional job storage, Compatible with optional HP JetAdvantage Security Manager
Media sizes supported
Tray 1, Tray 2: A4; A5; A6; B5 (JIS); B6 (JIS); 16K (195 x 270 mm, 184 x 260 mm, 197 x 273 mm); 10 x 15 cm; Oficio (216 x 340 mm); Postcards (JIS single, JIS double); Envelopes (DL, C5, B5); Optional Tray 3: A4; A5; A6; B5 (JIS); B6 (JIS); 16K (195 x 270 mm, 184 x 260 mm, 197 x 273 mm); 10 x 15 cm; Oficio (216 x 340 mm); Postcards (JIS single, JIS double)
Winning in business means working smarter. The HP LaserJet Pro M404 printer is designed to let you focus your time where it’s most effective-helping to grow your business and staying ahead of the competition.
Dynamic security enabled printer. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
Security management
Secure Boot, Secure Firmware Integrity, Runtime Code Integrity, password protected EWS, secure browsing via SSL/TLS 1.0, TLS 1.1, TLS 1.2; IPP over TLS; Network: enable/disable network ports and features, unused protocol and service disablement, SNMPv1, SNMPv2, and SNMPv3, community password change; HP ePrint: HTTPS with certificate validation, HTTP Basic Access Authentication, SASL authentication; Firewall and ACL; Control panel lock, certificates configuration, UPD PIN printing, Syslog, signed firmware, administrator settings, 802.1x authentication (EAP-TLS, and PEAP); Encrypted data storage; Secure data erase; Automatic firmware updates; Secure Encrypted Print via optional job storage, Compatible with optional HP JetAdvantage Security Manager
Media sizes supported
Tray 1, Tray 2: A4; A5; A6; B5 (JIS); B6 (JIS); 16K (195 x 270 mm, 184 x 260 mm, 197 x 273 mm); 10 x 15 cm; Oficio (216 x 340 mm); Postcards (JIS single, JIS double); Envelopes (DL, C5, B5); Optional Tray 3: A4; A5; A6; B5 (JIS); B6 (JIS); 16K (195 x 270 mm, 184 x 260 mm, 197 x 273 mm); 10 x 15 cm; Oficio (216 x 340 mm); Postcards (JIS single, JIS double)
Fitur
Best-in-class security – detect and stop attacks 2HP Print Security isn’t just about securing printers. It’s about helping to secure your network with real-time threat detection, automated monitoring, and software validation – designed to detect and stop an attack as it happens. 2
HP LaserJet Pro M404n
Simply designed to uncomplicate your day
You have enough to worry about each day. It’s easy to accomplish what you need – and exceed your own expectations – with a streamlined printer that’s made for simple use.
HP LaserJet Pro M404n
Sustainability is smart business
Business is all about resource management, and finding efficiencies is everyone’s responsibility. HP LaserJet printers are designed with the environment in mind, so you can handle what you need while conserving energy wherever possible.
Feature
EnglishKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan