Mitutoyo Gauge Block 611641-021 1.5mm 1pc

Rating:
100% of 100
(1)
#Nomor SKU S034674673
Wishlist
Rp621.489 Rp559.900

Spesifikasi Produk

Model Number 611641-021
Unit 1pc
Size (mm) 1.5
Tolerance (mm) +/-0.00010
Nominal Length (mm) 6-10 (3inch-4inch)
Range (mm) 1.5
Material Steel
Grade Grade 0
Qty per Set 1 EA
Standard JIS
Manufacturing Number 611641-021
Dimension Unit (mm) 54x82x25
Type Rectangular Individual
Berat (Kg) 0.2
Tanggal Produk Terdaftar 02 December 2022
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
GAGE BLOCK STEEL 1.5MM 0 611641-021 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan un tuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kep resisian yang tinggi terhadap nilai pengukuran benda kerja. Kelebihan alat ini adalah tingkat kepresisian dan akurasi yang tinggi sehingga da pat diandalkan untuk pengukuran yang sangat presisi. Gauge block besi ini digunakan untuk kalibrasi ukuran 1.50 MM. Gauge block besi sering digunakan di industri, pabrik, atau bengkel.

Type : Rectangular

BENEFIT :
If using only one length repeatedly, it is a good idea to purchase individual gauge blocks.
Nominal sizes which are not included in the chart below can be supplie d custom-made on request.
Each Grade K gauge block to ISO/DIN/ JIS, BS or ASME standard is supplied with a Certificate of Calibration which certifies that the gauge block was calibrated by interferometry.
Description
Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
Feature
High Quality Material From Steel/Ceramic
with Suffix Number Contain Grad e and Standard
Include Inspection Certificate
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk