Makita Cordless Impact Wrench DTW300RTJ 1unit
Rp9.878.889 Rp8.899.900
Spesifikasi Produk
| Model Number | DTW300RTJ |
|---|---|
| Unit | 1unit |
| Fastening Capacity | Standard Bolt: M10 - M20 (3/8-3/4inch), High Tensile Bolt: M10 - M16 (3/8-5/8inch) |
| Square Drive (mm) | 12.7 (1/2inch) |
| No Load Speed (rpm) | Hard/Med/Soft:0-2600/0-1800/0-1000 |
| Impacts Per Minute (ipm) | Hard/Med/Soft:0-3400/0-2600/0-1800 |
| Vibration Level (m/s²) | Impact tightening of fasteners of the Maximum capacity of the tool: 12.5 |
| Sound Pressure Level (dBA) | 97 |
| Sound Level (dBA) | 108 |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 28 November 2022 |
| Terakhir Diperbaharui | 09 January 2026 |
Informasi Produk
Feature
- Includes 2x 5.0Ah batteries, rapid charger & makpac case- Variable speed trigger & Quick Trigger mode which engages immediate full speed
- Forward & Reverse Automatic Stop, with 6 modes for customised applications
- High power in a compact design with 330Nm maximum fastening torque
- 4 stages of impact force enables the user to set the appropriate torque for each application
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||