3M Cupped Particulate Respirator and Surgical Mask Standard Size 1860 N95 1pc

#Nomor SKU S034600979
Wishlist
Rp32.079 Rp28.900

Spesifikasi Produk

Model Number 1860
Unit 1pc
Packaging Bulk Case
Exhalation Valve No
FDA Cleared Yes
Flame Resistance (ASTM D2859-96) No
Natural Rubber Latex Components No
Respirator Style Cup
Product Type Healthcare Respirator
Flammability Rating Class 1
Braided Comfort Strap Yes
Fluid Resistant (ASTM F1862) Yes
Catalog Number 1860
Faceseal/Nosefoam Nosefoam
Individually Wrapped No
Strap Attachment Type Braided Comfort Strap
Features Advanced Electrostatic Media
Cartridge or Filter Included Yes
Aerosol Type Non-Oil
Gas & Vapor Protection Type Particulate
NIOSH Filter Approval Rating N95
Assigned Protection Factor 10
Fluid and Splash Resistance (mmHg) 120
Product Color Teal
Recommended Application Agricultural Production, Airborne Biological Particles, Bagging, Dry Chemical Handling, Foundry Operation, Grinding, Petrochemical Manufacturing, Processing of Minerals, Sanding, Textile Operations
Recommended Industry Health Care
Respirator Size Standard
Berat (Kg) 0.6
Tanggal Produk Terdaftar 09 November 2022
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This N95 health care particulate respirator and surgical mask helps provide respiratory protection against certain airborne biological particles. It is disposable and fluid resistant to splash and spatter of blood and other infectious material.
NIOSH Approved: N95
Fibreglass free and no components made from natural rubber latex.
Helps protect against certain airborne biological particles
Fluid resistant and disposable

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan