Philips Hair Clipper HC5440/80 1pc
Rp1.109.889 Rp999.900
Spesifikasi Produk
| Model Number | HC5440/80 |
|---|---|
| Unit | 1pc |
| Charging Time (hour) | 8 |
| Battery Type | Ni-MH |
| Operation | Corded and cordless |
| Run Time (minute) | 75 |
| Cutter Width (mm) | 41 |
| Cutting Element | Stainless steel blades |
| Number of Length Settings | 24 |
| Range of Length Setting (mm) | From 0.5 to 23 |
| Precision (mm) | By 1 (size of steps) |
| Precision Beard Comb (mm) | 1-23 (adjustable beard comb) |
| Berat (Kg) | 5.0 |
| Tanggal Produk Terdaftar | 03 October 2022 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Deskripsi
Memotong rambut keluarga Anda belum pernah semudah ini! Sisir anak & dewasa yang dapat disesuaikan, elemen pemotong inovatif, dan bilah pisau yang dapat menajam sendiri menghadirkan teknologi pemangkasan rambut ahli, bahkan bagi kulit paling sensitif dan rambut paling halus dalam keluarga.
Description
HAIRCLIPPER Series 5000 - Cuts twice as fast
The HAIRCLIPPER Series 5000 is built to last, and engineered to perform. The innovative cutting element, stainless steel blades and adjustable beard and hair combs are designed to give you a fast, sharp cut, time after time.
The HAIRCLIPPER Series 5000 is built to last, and engineered to perform. The innovative cutting element, stainless steel blades and adjustable beard and hair combs are designed to give you a fast, sharp cut, time after time.
Feature
- Double-sharpened cutting element with reduced frictionPower through any hair type with our advanced DualCut Technology, which combines a double-sharpened cutting element with low-friction engineering. The innovative cutting element is designed to cut hair twice as fast as regular Philips clippers, with the added confidence of a robust steel guard for ultimate durability.
- Self-sharpening steel blades for long-lasting sharpness
Self-sharpening stainless steel blades for long-lasting sharpness.
- Easy to select and lock in 24 length settings: 0.5 to 23mm
Turn the zoom wheel to simply select and lock in the length you want, with 23 length settings from 1 to 23mm, and precisely 1mm between each length. Or you can use it without the comb for a close 0.5mm trim.
- 75 minutes of cordless use after an 8-hour charge
Use the clipper corded or cordless for maximum power and freedom, with 75 minutes of cordless power after 8 hours of charging.
- 'Quick release' blades for easy cleaning
Simply click open the detachable head to quickly release and wash the blades.
- Includes a beard comb for 23 adjustable lengths: 1 to 23mm
Turn the wheel to simply select and lock in the length you want, whether you have a beard or you want perfect stubble. Just attach the adjustable beard comb for 23 lock-in length settings from 1 to 23mm, with precisely 1mm between each length. Or you can use it without the comb for a close 0.5mm trim.
- Hard case for reliable storage
Your clipper comes with a reliable hard case for complete durability, to ensure it is kept in optimum condition for ultimate power and precision, time after time.
- The blades never need oiling
No oil needed, for easy maintenance and to save you time.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan