CRC Food Grade Dry Lube 400ml 1pc

#Nomor SKU S033399881
Wishlist
Rp210.789 Rp189.900

Spesifikasi Produk

Unit 1pc
Volume (ml) 400
Flash Point (°C) -5
Boiling Point (°C) 8 (initial)
Odour Isopropyl Alcohol
Solubility Miscible with water
Appearance Opaque White Film
Volatile (%) 96
Vapuor Density (%) 96
Specific Gravity (bulk) 0.88
Type of Film Dry white PTFE film
Effective Temperature Range (°C) -20 to +250
Berat (Kg) 0.5
Tanggal Produk Terdaftar 15 September 2022
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CRC Food Grade Dry Lube is a technically advanced multi-purpose dry film lubricant that is applied wet, and cures to a dry, non-staining micro thin film of submicron PTFE particles. It penetrates and bonds to metal, wood, rubber, plastic, glass and most other surfaces and provides long lasting lubrication where conventional wet film lubricants are difficult to apply or retain. CRC Food Grade Dry Lube is ideal for lubrication in dusty environments where contaminants or airborne food particles might interfere with conventional wet lubricants.

CRC Food Grade Dry Lube prevents sticking, reducing friction, heat and wear with a very low coefficient of friction over a wide temperature range. Will not melt, freeze, run, pool or contaminate in-process materials.

CRC Food Grade Dry Lube is ideal for sliding mechanisms and on extreme heavy loads to reduce wear and prevent galling or seizing. For mechanisms that are operated at infrequent intervals or are lubricated for life.

Wide temperature range from -20°C to +250°C. MPI Approved C15. NZ AsureQuality assessment for food/beverage including dairy factories with incidental contact.
Feature
Cures to a thin dry film of PTFE particles – For excellent long-lasting lubrication
Resists dust and product debris build-up – Ideal for food processing and packaging machinery
Excellent adhesion to most surfaces – Metal, wood, rubber, plastic, glass and most other surfaces
Excellent anti-static properties
Does not contain oils or silicone
360 degree valve – Aerosol can be sprayed from any position even upside down
Non-toxic, low odour, tasteless
Wide temperature range – Effective from -20°C to +250°C
MPI Approved C15
NZ AsureQuality assessment for food/beverage including dairy factories with incidental contact
Use
Lubricates food processing and handling equipment used with high temperatures – Ovens, stoves, racks, chutes, guides, rails, conveyors, bottling machinery, fridges, freezers
Excellent mould release and parting agent – Horticultural and other food handling and sorting lines, product will not stick to equipment. Mixers, moulders, pie warmers, candy floss and popcorn machines
Recommended for food packaging machinery – Does not attract airborne paper/cardboard particles or product debris
Also recommended for metal-to-nonmetal and plastic-to-plastic lubrication applications
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan